Metal screw DIN 84 4.8 (steel) M3x6mm

  • ERIKS:11759117
  • Manufacturer:4043952013199
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
6 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt