
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch thread | 0.4 |
Length | 10 mm |
DIN standard | 84 |
ISO standard | 1207 |