Metal screw DIN 84 4.8 (steel) M2.5x10mm

  • ERIKS:11758904
  • Manufacturer:4043952011362
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 2000Min. order: 2000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
2.5
Pitch thread
0.45
Length
10 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt