Metal screw DIN 84 4.8 (steel) M10x80mm

  • ERIKS:23694133
  • Manufacturer:4043952015810
Image 1
Save to list

€0.88/ pieceexcl. VAT

€1.06incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 84
Head form
Cheese head
Screwing system
Slotted head screw
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
10
Pitch thread
1.5
Length
80 mm
DIN standard
84
ISO standard
1207
Type
Stud bolt