
€0.55/ pieceexcl. VAT
€0.66incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 84 |
Head form | Cheese head |
Screwing system | Slotted head screw |
Material | Carbon steel |
Material quality | 4.8 (steel) |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch thread | 1.5 |
Length | 40 mm |
DIN standard | 84 |
ISO standard | 1207 |
Type | Stud bolt |