
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7985Z |
Head form | Raised cheese head |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 2 |
Pitch thread | 0.4 |
Length | 8 mm |
DIN standard | 7985 |
ISO standard | 7045 |