Metal screw DIN 7985Z Galvanic/electrolytic zinc plated M5x20mm

  • ERIKS:11791791
  • Manufacturer:4043952551578
Image 1
Save to list

€0.18/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985Z
Head form
Raised cheese head
Screwing system
Pozidriv
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
20 mm
DIN standard
7985
ISO standard
7045