
€0.17/ pieceexcl. VAT
€0.21incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7985TX |
Head form | Raised cheese head |
Screwing system | Torx |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch thread | 1 |
Length | 25 mm |
DIN standard | 7985 |
ISO standard | 7045 |