
€0.72/ pieceexcl. VAT
€0.87incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7985H |
Head form | Raised cheese head |
Screwing system | Phillips |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 8 |
Pitch thread | 1.25 |
Length | 30 mm |
DIN standard | 7985 |
ISO standard | 7045 |