Metal screw DIN 7985H Stainless steel A4 M5x30mm

  • ERIKS:14283652
  • Manufacturer:8716024023162
Image 1
Save to list

€0.51/ pieceexcl. VAT

€0.61incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
5
Pitch thread
0.8
Length
30 mm
DIN standard
7985
ISO standard
7045
Head diameter
10 mm
Head height
38 mm