Metal screw DIN 7985H Stainless steel A4 M2x10mm

  • ERIKS:23270608
  • Manufacturer:8715492343086
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Head form
Raised cheese head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
2
Pitch thread
0.4
Length
10 mm
DIN standard
7985
ISO standard
7045
Head height
1.6 mm