Metal screw DIN 7985H Stainless steel A2 M3x12mm

  • ERIKS:23265578
  • Manufacturer:8715492283559
Image 1
Save to list

€0.03/ pieceexcl. VAT

€0.04incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Head form
Raised cheese head
Screwing system
Phillips
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
3
Pitch thread
0.5
Length
12 mm
DIN standard
7985
ISO standard
7045
Head height
2.4 mm