Metal screw DIN 7985H Galvanic/electrolytic zinc plated M4x60mm

  • ERIKS:11791646
  • Manufacturer:4043952549841
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.22incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7985H
Head form
Raised cheese head
Screwing system
Phillips
Material
Carbon steel
Material quality
4.8 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Metric
Thread size metric (M..)
4
Pitch thread
0.7
Length
60 mm
DIN standard
7985
ISO standard
7045