METABO Cordless impact wrench SSW 18 LTX 1750 BL 18V; metaBOX 145 L (602402840)

  • ERIKS:14412298
  • Manufacturer:4061792202443
Image 1
Image 2
Image 1
Image 2
Extremely powerful cordless impact driver with 3/4" male square and 1750 Nm
Unique Metabo brushless motor for quick work progress and highest efficiency for any application
Loosening in APS mode (automatic power shift): prevents falling of the screw/nut with automatic speed reduction after loosening
Overload protection: protects the motor from overheating
Very powerful for demanding applications
Low kick-back operation with extremely high torque
Twelve speed/torque levels for a wide range of applications
Integrated work light for illumination of the work area
Robust die cast aluminium gear housing for optimum heat dissipation and durability
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with numerous 18 V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
metaBOX 145 L, without battery pack, without charger
Save to list

€404.91/ pieceexcl. VAT

€489.94incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150