



€6.14/ pieceexcl. VAT
€7.43incl. VAT
212 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 50...60 Shore A |
Overall thickness | 1 mm |
A | 36 mm |
B | 47 mm |
C | 54 mm |
D | 10 mm |
E | 2.5 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |
Maximum temperature | 90 |