



€2.06/ pieceexcl. VAT
€2.49incl. VAT
260 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 50...60 Shore A |
Overall thickness | 1 mm |
A | 16 mm |
B | 22.5 mm |
C | 27.5 mm |
D | 7 mm |
E | 2 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |
Maximum temperature | 90 |