



€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 50...60 Shore A |
Overall thickness | 1 mm |
A | 13.5 mm |
B | 20.5 mm |
C | 25 mm |
D | 7 mm |
E | 2 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |
Maximum temperature | 90 |