



€1.51/ pieceexcl. VAT
€1.83incl. VAT
73 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | CR |
Hardness | 50...60 Shore A |
Overall thickness | 1 mm |
A | 11 mm |
B | 18.5 mm |
C | 23 mm |
D | 7 mm |
E | 2 mm |
Colour | Black |
Material specification | Chloroprene-elastomer |
Maximum temperature | 90 |