



€1,476.00/ pieceexcl. VAT
€1,785.96incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 90 mm |
Type | WGDM |
Built-in length, mounted | 65 mm |
Outer diameter, rotor | 114 mm |
Chamber diameter, stator | 115 mm |
Built-in length, rotor | 46.8 mm |
Built-in length, stator | 18.2 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 90 mm |
d7 | 115 mm |
d3 | 114 mm |
l1 | 46.8 mm |
l4 | 18.2 mm |
d8 | 4 mm |