



€976.50/ pieceexcl. VAT
€1,181.57incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 80 mm |
Type | WGDM |
Built-in length, mounted | 60 mm |
Outer diameter, rotor | 104 mm |
Chamber diameter, stator | 105 mm |
Built-in length, rotor | 41.8 mm |
Built-in length, stator | 18.2 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 80 mm |
d7 | 105 mm |
d3 | 104 mm |
l1 | 41.8 mm |
l4 | 18.2 mm |
d8 | 4 mm |