



€1,028.00/ pieceexcl. VAT
€1,243.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 68 mm |
Type | WGDM |
Built-in length, mounted | 52.5 mm |
Outer diameter, rotor | 88 mm |
Chamber diameter, stator | 90 mm |
Built-in length, rotor | 34.5 mm |
Built-in length, stator | 18 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 68 mm |
d7 | 90 mm |
d3 | 88 mm |
l1 | 34.5 mm |
l4 | 18 mm |
d8 | 4 mm |