



€672.50/ pieceexcl. VAT
€813.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €672.50 | - |
5+ | €571.63 | 15.00% |
10+ | €538.00 | 20.00% |
20+ | €504.38 | 25.00% |
35+ | €470.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 60 mm |
Type | WGDM |
Built-in length, mounted | 52.5 mm |
Outer diameter, rotor | 80 mm |
Chamber diameter, stator | 80 mm |
Built-in length, rotor | 37.5 mm |
Built-in length, stator | 15 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 60 mm |
d7 | 80 mm |
d3 | 80 mm |
l1 | 37.5 mm |
l4 | 15 mm |
d8 | 4 mm |