



€639.50/ pieceexcl. VAT
€773.80incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 58 mm |
Type | WGDM |
Built-in length, mounted | 52.5 mm |
Outer diameter, rotor | 78 mm |
Chamber diameter, stator | 78 mm |
Built-in length, rotor | 37.5 mm |
Built-in length, stator | 15 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 4 mm |
d1 | 58 mm |
d7 | 78 mm |
d3 | 78 mm |
l1 | 37.5 mm |
l4 | 15 mm |
d8 | 4 mm |