



€506.50/ pieceexcl. VAT
€612.87incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €506.50 | - |
5+ | €430.53 | 15.00% |
10+ | €405.20 | 20.00% |
20+ | €379.88 | 25.00% |
35+ | €354.55 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 33 mm |
Type | WGDM |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 47 mm |
Chamber diameter, stator | 48 mm |
Built-in length, rotor | 31 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 33 mm |
d7 | 48 mm |
d3 | 47 mm |
l1 | 31 mm |
l4 | 11.5 mm |
d8 | 3 mm |