



€459.50/ pieceexcl. VAT
€556.00incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €459.50 | - |
5+ | €390.58 | 15.00% |
10+ | €367.60 | 20.00% |
20+ | €344.63 | 25.00% |
35+ | €321.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 30 mm |
Type | WGDM |
Built-in length, mounted | 42.5 mm |
Outer diameter, rotor | 44 mm |
Chamber diameter, stator | 45 mm |
Built-in length, rotor | 31 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 30 mm |
d7 | 45 mm |
d3 | 44 mm |
l1 | 31 mm |
l4 | 11.5 mm |
d8 | 3 mm |