



€299.00/ pieceexcl. VAT
€361.79incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 24 mm |
Type | WGDM |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 38 mm |
Chamber diameter, stator | 39 mm |
Built-in length, rotor | 28.5 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 24 mm |
d7 | 39 mm |
d3 | 38 mm |
l1 | 28.5 mm |
l4 | 11.5 mm |
d8 | 3 mm |