



€272.50/ pieceexcl. VAT
€329.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WGDM |
Shaft diameter | 16 mm |
Type | WGDM |
Built-in length, mounted | 35 mm |
Outer diameter, rotor | 26 mm |
Chamber diameter, stator | 27 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
Diameter pin | 3 mm |
d1 | 16 mm |
d7 | 27 mm |
d3 | 26 mm |
l1 | 25 mm |
l4 | 10 mm |
d8 | 3 mm |