



€1,734.00/ pieceexcl. VAT
€2,098.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 100 mm |
Type | WAO |
Built-in length, mounted | 34.9 mm |
Outer diameter, rotor | 121 mm |
Chamber diameter, stator | 130 mm |
Built-in length, rotor | 25.8 mm |
Built-in length, stator | 9.1 mm |
Secondary seal material | FKM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 100 mm |
d7 | 130 mm |
d3 | 121 mm |
l1 | 25.8 mm |
l4 | 9.1 mm |