



€686.50/ pieceexcl. VAT
€830.67incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 53.9 mm |
Type | WAO |
Built-in length, mounted | 31.7 mm |
Outer diameter, rotor | 71 mm |
Chamber diameter, stator | 73.02 mm |
Built-in length, rotor | 22.1 mm |
Built-in length, stator | 9.6 mm |
Secondary seal material | FKM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 53.9 mm |
d7 | 73.02 mm |
d3 | 71 mm |
l1 | 22.1 mm |
l4 | 9.6 mm |