



€284.50/ pieceexcl. VAT
€344.25incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €284.50 | - |
5+ | €241.83 | 15.00% |
10+ | €227.60 | 20.00% |
20+ | €213.38 | 25.00% |
35+ | €199.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 53.9 mm |
Type | WAO |
Built-in length, mounted | 31.7 mm |
Outer diameter, rotor | 71 mm |
Chamber diameter, stator | 73.02 mm |
Built-in length, rotor | 22.1 mm |
Built-in length, stator | 9.6 mm |
Secondary seal material | EPDM |
Sliding ring material | Stainless steel |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 53.9 mm |
d7 | 73.02 mm |
d3 | 71 mm |
l1 | 22.1 mm |
l4 | 9.6 mm |