



€603.00/ pieceexcl. VAT
€729.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 50.8 mm |
Type | WAO |
Built-in length, mounted | 30.7 mm |
Outer diameter, rotor | 64.6 mm |
Chamber diameter, stator | 66.6 mm |
Built-in length, rotor | 21.1 mm |
Built-in length, stator | 9.6 mm |
Secondary seal material | FKM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 50.8 mm |
d7 | 66.6 mm |
d3 | 64.6 mm |
l1 | 21.1 mm |
l4 | 9.6 mm |