



€567.50/ pieceexcl. VAT
€686.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 47.6 mm |
Type | WAO |
Built-in length, mounted | 29.2 mm |
Outer diameter, rotor | 61.4 mm |
Chamber diameter, stator | 63.5 mm |
Built-in length, rotor | 21.1 mm |
Built-in length, stator | 8.1 mm |
Secondary seal material | FKM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 47.6 mm |
d7 | 63.5 mm |
d3 | 61.4 mm |
l1 | 21.1 mm |
l4 | 8.1 mm |