



€532.00/ pieceexcl. VAT
€643.72incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 45 mm |
Type | WAO |
Built-in length, mounted | 16 mm |
Built-in length, rotor | 16 mm |
Secondary seal material | EPDM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 45 mm |
l1 | 16 mm |