



€333.00/ pieceexcl. VAT
€402.93incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 32 mm |
Type | WAO |
Built-in length, mounted | 26.7 mm |
Outer diameter, rotor | 42.4 mm |
Chamber diameter, stator | 44.4 mm |
Built-in length, rotor | 19.1 mm |
Built-in length, stator | 7.6 mm |
Secondary seal material | FKM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 32 mm |
d7 | 44.4 mm |
d3 | 42.4 mm |
l1 | 19.1 mm |
l4 | 7.6 mm |