



€324.00/ pieceexcl. VAT
€392.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 30 mm |
Type | WAO |
Built-in length, mounted | 26.7 mm |
Outer diameter, rotor | 41 mm |
Chamber diameter, stator | 42.7 mm |
Built-in length, rotor | 19.1 mm |
Built-in length, stator | 7.6 mm |
Secondary seal material | EPDM |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 30 mm |
d7 | 42.7 mm |
d3 | 41 mm |
l1 | 19.1 mm |
l4 | 7.6 mm |