



€289.50/ pieceexcl. VAT
€350.30incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | WAO |
Shaft diameter | 19.1 mm |
Type | WAO |
Built-in length, mounted | 25.4 mm |
Outer diameter, rotor | 30 mm |
Chamber diameter, stator | 31.7 mm |
Built-in length, rotor | 19.1 mm |
Built-in length, stator | 6.3 mm |
Secondary seal material | NBR |
Sliding ring material | Tungstencarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | Yes |
d1 | 19.1 mm |
d7 | 31.7 mm |
d3 | 30 mm |
l1 | 19.1 mm |
l4 | 6.3 mm |