



€135.50/ pieceexcl. VAT
€163.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TGO |
Shaft diameter | 35 mm |
Type | TGO |
Built-in length, mounted | 40 mm |
Outer diameter, rotor | 50 mm |
Chamber diameter, stator | 50 mm |
Built-in length, rotor | 28.5 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | NBR |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | No |
d1 | 35 mm |
d7 | 50 mm |
d3 | 50 mm |
l1 | 28.5 mm |
l4 | 11.5 mm |