



€99.10/ pieceexcl. VAT
€119.91incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €99.10 | - |
5+ | €84.24 | 15.00% |
10+ | €79.28 | 20.00% |
20+ | €74.33 | 25.00% |
35+ | €69.37 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TGO |
Shaft diameter | 25 mm |
Type | TGO |
Built-in length, mounted | 38 mm |
Outer diameter, rotor | 40 mm |
Chamber diameter, stator | 40 mm |
Built-in length, rotor | 26.5 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 25 mm |
d7 | 40 mm |
d3 | 40 mm |
l1 | 26.5 mm |
l4 | 11.5 mm |