



€48.90/ pieceexcl. VAT
€59.17incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €48.90 | - |
5+ | €41.57 | 15.00% |
10+ | €39.12 | 20.00% |
20+ | €36.67 | 25.00% |
35+ | €34.23 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TGO |
Shaft diameter | 20 mm |
Type | TGO |
Built-in length, mounted | 33.5 mm |
Outer diameter, rotor | 32 mm |
Chamber diameter, stator | 35 mm |
Built-in length, rotor | 22 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | Yes |
d1 | 20 mm |
d7 | 35 mm |
d3 | 32 mm |
l1 | 22 mm |
l4 | 11.5 mm |