



€192.50/ pieceexcl. VAT
€232.93incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €192.50 | - |
5+ | €163.63 | 15.00% |
10+ | €154.00 | 20.00% |
21+ | €144.38 | 25.00% |
35+ | €134.75 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TGO |
Shaft diameter | 18 mm |
Type | TGO |
Built-in length, mounted | 32 mm |
Outer diameter, rotor | 30 mm |
Chamber diameter, stator | 33 mm |
Built-in length, rotor | 20.5 mm |
Built-in length, stator | 11.5 mm |
Secondary seal material | FKM |
Sliding ring material | Carbon |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | Yes |
d1 | 18 mm |
d7 | 33 mm |
d3 | 30 mm |
l1 | 20.5 mm |
l4 | 11.5 mm |