



€77.00/ pieceexcl. VAT
€93.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TGD |
Shaft diameter | 15 mm |
Type | TGD |
Built-in length, mounted | 27.4 mm |
Outer diameter, rotor | 27 mm |
Chamber diameter, stator | 25 mm |
Built-in length, rotor | 17.4 mm |
Built-in length, stator | 10 mm |
Secondary seal material | EPDM |
Sliding ring material | Carbon |
Countersliding ring material | Ceramics |
Direction of rotation right | No |
Diameter pin | 3 mm |
d1 | 15 mm |
d7 | 25 mm |
d3 | 27 mm |
l1 | 17.4 mm |
l4 | 10 mm |
d8 | 3 mm |