



€629.00/ pieceexcl. VAT
€761.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 32 mm |
Type | TDO |
Built-in length, mounted | 39 mm |
Outer diameter, rotor | 45.5 mm |
Chamber diameter, stator | 43.3 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 9 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | No |
d1 | 32 mm |
d7 | 43.3 mm |
d3 | 45.5 mm |
l1 | 30 mm |
l4 | 9 mm |