



€135.50/ pieceexcl. VAT
€163.96incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 29 mm |
Type | TDO |
Built-in length, mounted | 39 mm |
Outer diameter, rotor | 44 mm |
Chamber diameter, stator | 43.3 mm |
Built-in length, rotor | 30 mm |
Built-in length, stator | 9 mm |
Secondary seal material | FKM |
Sliding ring material | Ceramics |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 29 mm |
d7 | 43.3 mm |
d3 | 44 mm |
l1 | 30 mm |
l4 | 9 mm |