



€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.00 | - |
5+ | €85.85 | 15.00% |
10+ | €80.80 | 20.00% |
20+ | €75.75 | 25.00% |
35+ | €70.70 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 28 mm |
Type | TDO |
Built-in length, mounted | 38 mm |
Outer diameter, rotor | 42 mm |
Chamber diameter, stator | 43.3 mm |
Built-in length, rotor | 29 mm |
Built-in length, stator | 9 mm |
Secondary seal material | NBR |
Sliding ring material | Ceramics |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 28 mm |
d7 | 43.3 mm |
d3 | 42 mm |
l1 | 29 mm |
l4 | 9 mm |