



€245.00/ pieceexcl. VAT
€296.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 25 mm |
Type | TDO |
Built-in length, mounted | 35.5 mm |
Outer diameter, rotor | 38 mm |
Chamber diameter, stator | 38.2 mm |
Built-in length, rotor | 27 mm |
Built-in length, stator | 8.5 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 25 mm |
d7 | 38.2 mm |
d3 | 38 mm |
l1 | 27 mm |
l4 | 8.5 mm |