



€53.30/ pieceexcl. VAT
€64.49incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €53.30 | - |
5+ | €45.31 | 15.00% |
10+ | €42.64 | 20.00% |
21+ | €39.98 | 25.00% |
35+ | €37.31 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 24 mm |
Type | TDO |
Built-in length, mounted | 35 mm |
Outer diameter, rotor | 37.4 mm |
Chamber diameter, stator | 35.4 mm |
Built-in length, rotor | 27 mm |
Built-in length, stator | 8 mm |
Secondary seal material | NBR |
Sliding ring material | Ceramics |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 24 mm |
d7 | 35.4 mm |
d3 | 37.4 mm |
l1 | 27 mm |
l4 | 8 mm |