



€48.90/ pieceexcl. VAT
€59.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 19 mm |
Type | TDO |
Built-in length, mounted | 33 mm |
Outer diameter, rotor | 32.7 mm |
Chamber diameter, stator | 30.9 mm |
Built-in length, rotor | 25 mm |
Built-in length, stator | 8 mm |
Secondary seal material | EPDM |
Sliding ring material | Ceramics |
Countersliding ring material | Carbon |
Direction of rotation right | No |
d1 | 19 mm |
d7 | 30.9 mm |
d3 | 32.7 mm |
l1 | 25 mm |
l4 | 8 mm |