



€64.60/ pieceexcl. VAT
€78.17incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €64.60 | - |
5+ | €54.91 | 15.00% |
10+ | €51.68 | 20.00% |
20+ | €48.45 | 25.00% |
35+ | €45.22 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 18 mm |
Type | TDO |
Built-in length, mounted | 32 mm |
Outer diameter, rotor | 32 mm |
Chamber diameter, stator | 30.9 mm |
Built-in length, rotor | 24 mm |
Built-in length, stator | 8 mm |
Secondary seal material | FKM |
Sliding ring material | Ceramics |
Countersliding ring material | Carbon |
Direction of rotation right | Yes |
d1 | 18 mm |
d7 | 30.9 mm |
d3 | 32 mm |
l1 | 24 mm |
l4 | 8 mm |