



€287.50/ pieceexcl. VAT
€347.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 15 mm |
Type | TDO |
Built-in length, mounted | 29 mm |
Outer diameter, rotor | 26 mm |
Chamber diameter, stator | 26.9 mm |
Built-in length, rotor | 22 mm |
Built-in length, stator | 7 mm |
Secondary seal material | EPDM |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Tungstencarbide |
Direction of rotation right | No |
d1 | 15 mm |
d7 | 26.9 mm |
d3 | 26 mm |
l1 | 22 mm |
l4 | 7 mm |