



€180.50/ pieceexcl. VAT
€218.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | TDO |
Shaft diameter | 11 mm |
Type | TDO |
Built-in length, mounted | 23.5 mm |
Outer diameter, rotor | 22 mm |
Chamber diameter, stator | 20.6 mm |
Built-in length, rotor | 18 mm |
Built-in length, stator | 5.5 mm |
Secondary seal material | NBR |
Sliding ring material | Siliciumcarbide |
Countersliding ring material | Siliciumcarbide |
Direction of rotation right | No |
d1 | 11 mm |
d7 | 20.6 mm |
d3 | 22 mm |
l1 | 18 mm |
l4 | 5.5 mm |